Fork Terminal, 1/4 in Stud Size, 10 AWG, 600 V, Nylon Insulated, Yellow, 50 PK

  • Mfr # PNF10-14F-L

  • Zoro # G0787217


product price:  $67.99
/pk 50, $1.36/ea

Key Features

Terminal Shape
Standard Fork
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Insulation Type
Nylon
Stud Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PNF10-14F-L
Zoro #
G0787217
UPC #
7498351357
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Stud Size
1/4 in
Overall Length
1.15 in
Width
0.5"
Diameter
0.2"
Tongue Width
1/2 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Insulation Color
Yellow
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Seam
Grip Sleeved
Features
Funnel Entry
Finish
Tin-Plated
Insulation Dia
0.23 in
Connector Plating
Tin
Barrel Type
Funnel

Description

Fork Terminal,Nylon,12-10AWG,1/4",Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.