Gate Valve, Class 125, 1-1/4 In.

  • Mfr # 149 1 1/4

  • Zoro # G0790377


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
Solder
Body Material
Bronze
Max. Water Pressure - CWP
200 psi
Top of Handle to Inlet Center
8 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
149 1 1/4
Zoro #
G0790377
UPC #
697988627819
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Inlet to Outlet Length
3 1/4 in
Pipe Size - Valves
1 1/4"
Overall Length
3.25 in
Connection Size - Side 2
1 1/4 in
Handle Diameter
3.44 in
Connection Size - Side 1
1 1/4 in
Handle Height
8.63 in
Nominal Valve Size
1 1/4 in

Details

Connection Type
Solder
Body Material
Bronze
Item
Gate Valve
Max. Water Pressure - CWP
200 psi
Top of Handle to Inlet Center
8 5/8 in
Valve Max. Fluid Temp.
406 Degrees F
Wedge Material
Bronze
Max. Working Steam Pressure - WSP
125 psi
Handle Type
Wheel
Max. Cold Working Pressure - CWP
200 psi
Bonnet Style
Screw-In
Valve Class
Class 125
Standards
MSS SP-80
Handle Material
Malleable Iron
Body Material - Valves
Bronze
Valve Stem Type
Rising
Stem Material
Bronze
Stem Type
Rising
Seal Material
Bronze
Seat Material
Bronze
Coefficient of Volume (Cv)
97
Operating Temperature - Maximum
406 Degrees F
Connection Type - Side 2
Sweat
For Media
Gas, Oil, Water
Maximum Pressure - Operating
200 psi
Bonnet Material
Bronze
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Steam
125 psi
Connection Type - Side 1
Sweat
Wedge Style
Solid

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 97, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.