PipeNipple, SS, 1/8", BSPTxBSPT, 3/4"
- Mfr # ZUSA-PF-15453
- Zoro # G304252867
product price:Â
$
4.99
/ea
Key Features
Standards
ASTM A312
Maximum Operating Pressure
150 psi @ 72 Degrees F
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Overall Length
3/4 in
Outside Diameter
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15453
- Zoro #
- G304252867
- UPC #
- 193005642624
- Country of Origin
- China
- Standards
- ASTM A312
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Item
- Pipe Nipple
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Connection Type
- Threaded
- Schedule
- Schedule 80
- Side B Connection Type
- Threaded
- Material
- Stainless Steel
- Fitting Compatibility
- Class 300
- Side B Thread Type
- BSPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Gender
- Male
- Side A Thread Type
- BSPT
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Material Grade
- 304
- Thread Configuration
- Fully Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 3/4 in
- Outside Diameter
- 13/32 in
- Wall Thickness
- 0.095 in
- Nominal Pipe Size
- 1/8 in
- Inside Diameter
- 9/32 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 9/32 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 3/4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.