1/2" FNPT x MNPT Brass Ball Valve Inline

  • Mfr # G-BVOM-50

  • Zoro # G0800721


product price:  $14.39
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-BVOM-50
Zoro #
G0800721
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
2.55 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in

Details

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x MNPT
Item
Ball Valve
Max. Pressure
600 PSI CWP
Stem Type
Blowout Resistant
Seat Material
PTFE
Handle Material
PVC, Stainless Steel
Stem Material
Brass
Temp. Range
-40 Degrees to 400 Degrees F
Body Material
Brass
Handle Type
Oval
Ball Valve Product Group
Manual
Seal Material
PTFE
Type
Two Piece
Color - Valve Handle
Blue
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
18.55
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Male
Connection Gender - Side 2
Female
Maximum Pressure - Steam
150 PSI
Operating Temperature - Maximum
400 Degrees F
Vacuum Service Rating
29.9 in Hg
Connection Type - Side 1
NPT
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
-40 Degrees F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Oval

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.