1/4 in FNPT 316 Stainless Steel Coupling, Class 3000, Female-Female
Mfr # 2TY81
Zoro # G0804684
product price: $8.79
/eaKey Features
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2TY81
Zoro #
G0804684
UPC #
190735910245
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Description
The ZORO SELECT - 2TY81 is a stainless steel coupling designed to join two pipes or tubes in a straight line to create a continuous flow path. Manufactured from 316 stainless steel, this fitting is threaded with female NPT connections on both ends, each sized for 1/4 inch nominal pipe. It is rated for internal pressure up to 3000 psi at 100 degrees Fahrenheit and steam pressure up to 2500 psi at 350 degrees Fahrenheit.
Key Features:
- Material: 316 stainless steel
- Shape: Coupling, used to join two pipes inline.
- Connection Type: Female NPT threaded ends on both sides.
- Nominal Pipe Size: 1/4 inch for both connection ends.
- Pressure Rating: Class 3000
- Max. Pressure: 3000 psi at 100 degrees Fahrenheit.
- Max. Steam Pressure: 2500 psi at 350 degrees Fahrenheit.
- Standards: Material conforms to ASTM-A-182, threads conform to ANSI/ASME B1.20.1, and meets ASME B16.11.
- Does not include pre-applied thread sealant or additional seals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.