Shop LEGRIS
See all product information
Create Account
SS, 180Return, 1/8"NPTx1/8"NPT
- Mfr # 1870 11 11
- Zoro # G300722883
product price:Â
$
28.49
/ea
Key Features
Specific Fitting Shape
180 Degrees Return
Pipe Fitting Material
Stainless Steel
Hex Size
14 mm
Application
Air, Non-Potable Water
Max. Steam Pressure
2,176 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1870 11 11
- Zoro #
- G300722883
- UPC #
- -
- Country of Origin
- France
- Specific Fitting Shape
- 180 Degrees Return
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Application
- Air, Non-Potable Water
- Max. Steam Pressure
- 2,176 psi
- Material Grade
- 316L
- Low Lead Compliance Level
- Not Compliant
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Female
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 2,176 psi
- Side A Thread Type
- NPT
- Gravity Flow
- Pressure
- Side B Thread Type
- NPT
Description
180 Degrees Return, Stainless Steel, 316, 1/8 in, Female, Threaded, 1/8 in, Female, Threaded, 2,176 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.