Rigid Plate Caster, TPR, 5 in., 280 lb.

  • Mfr # 2G063

  • Zoro # G0815446


product price:  $13.69
/ea

Key Features

Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 in
Mounting Height
6 1/4 in
Load Rating
280 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2G063
Zoro #
G0815446
UPC #
190735898826
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Mounting Height
6 1/4 in
Mounting Plate Size
2 5/8 in x 3 5/8 in
Mounting Plate Thickness
3/32in
Mounting Bolt Dia.
5/16 in
Wheel Width
1 1/4 in
Overall Height
6-1/4in

Details

Item
Plate Caster
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
280 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Thread Guards
Yes
Wheel Color
Gray
Extended Lead
No
Caster Brake Included
No
Application
Food Service, Hospital Equipment, Institutional Equipment, Office Equipment, Store Fixtures, Utility Carts
Includes
Thread guards
Standards
ANSI, ANSI ICWM
Caster Sub-Type
Rigid
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Non-Marking
Yes
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
Yes
Load Rating Range
0 to 299 lb
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpin
Wheel Core Material
Polyolefin
Load Capacity - Maximum
280 lb
Wheel Hardness Rating
85 Shore A
Operating Temperature Range
-30 Degrees to 180 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-30 Degrees F

Description

Rigid, Plate Caster, Load Rating 280 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.