3" FNPT Bulkhead Tank Polypropylene Fitting

  • Mfr # TF300

  • Zoro # G0821983


product price:  $36.75
/ea

Key Features

Body Material
Polypropylene
Pipe Size
3 in
Connection Type
FNPT x FNPT
Required Hole Size
4-1/2"
Gasket Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF300
Zoro #
G0821983
UPC #
791206012637
Country of Origin
United States

Dimensions

Pipe Size
3 in
Required Hole Size
4-1/2"
Length
1 1/2 in
Overall Length
4 11/16 in
Pipe Size - Pipe Fitting
3"
Inside Connection Size
3 in
Outside Connection Size
3 in

Details

Item
Bulkhead Tank Fitting
Body Material
Polypropylene
Connection Type
FNPT x FNPT
Gasket Material
EPDM
Max. Pressure
150 psi
Color
Black
Temp. Range
-20 Degrees to 150 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
Fitting Connection Type
FNPT x FNPT
Fitting Material
Polypropylene
Outside Connection Gender
Female
Inside Connection Gender
Female
Maximum Operating Pressure
150 psi
Inside Connection Type
NPT
Minimum Operating Temperature
-20 Degrees F
Number of Bolt Holes
0
For Tank Shape
Curved, Flat
Outside Connection Type
NPT
Maximum Operating Temperature
150 Degrees F
Fitting Material Finish
Glass Reinforced

Description

3" Poly Bulkhead Tank Fitting with EPDM Gasket
•EPDM gasket.
•Double sided female NPT threads.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.