Streamliner(TM) V Dispenser, PL1 Grease

  • Mfr # 33340

  • Zoro # G0829166


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Capacity (Oz.)
250 cc
Height (In.)
6 in
NPT
3/8 in
Dia. (In.)
3 in
Operating Temp. (F)
-4 to 140
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33340
Zoro #
G0829166
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height (In.)
6 in
Dia. (In.)
3 in
Overall Height
6 in
Connection Size
3/8 in
Overall Diameter
3 in

Details

Item
Streamliner(R) V Dispenser
Capacity (Oz.)
250 cc
NPT
3/8 in
Operating Temp. (F)
-4 to 140
Includes
Service Indicator
Spring Tension (PSI)
80 psi
Material
ABS and Polycarbonate
Application
For Multi Purpose Grease Applications With Low to Moderately High Temperatures or Loads
Feeder Capacity
250 cc
Connection Type
NPT
Refillable
No
Grease Color
Blue
Lubrication Point Type
Single
Operating Temperature - Maximum
140 Degrees F
Spring Force
80 psi
Operating Temperature - Minimum
-4 Degrees F
Delivery Method
Continuous
Feeder Material
Polycarbonate
Flow Rate Adjustability
Adjustable
Pre-Filled Status
Pre-Filled
Included Grease Type
Mobil XHP 222

Description

Streamliner(R) V Dispenser, Included Grease Type Mobil XHP 222, Lubrication Point Type Single, Feeder Capacity 250 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 80 psi, Connection Size 3/8 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Service Indicator, Refillable No, Grease Color Blue, Overall Diameter 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.