1/2" CPI 316 SS Plug

  • Mfr # 8 FNZ-SS

  • Zoro # G0831695


product price:  $20.29
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
Compression
Tube Size
1/2 in
Hex Size
7/8 in
Temp. Range
-425 Degrees to 1200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8 FNZ-SS
Zoro #
G0831695
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Hex Size
7/8 in
Compression Thread Size
3/4-20
Fitting Tube Size Outer Diameter
1/2 in
Fitting Thread Size
3/4"-20
Thread Size
3/4-20

Details

Item
Compression Fitting Plug
Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
Compression
Temp. Range
-425 Degrees to 1200 Degrees F
Pipe Fitting Connection Type
CPI(TM)
Specific Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Plug
Standards
ASME SA-479, ASTM A276, BS970 316-S31, DIN 4401
Basic Pipe Fitting Shape
Plug
Maximum Operating Temperature
1,200 Degrees F
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Application
Gases, Oils
Compatible Tube Material
Stainless Steel
Minimum Operating Temperature
425 Degrees F
Material Grade
316
Maximum Operating Pressure
6,700 psi
Fitting Material
Stainless Steel
System of Measurement
Imperial
Series
CPI(TM)
Compatible Fitting Brands
Parker
Fitting Shape
Plug
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
6,700 psi
Operating Temperature - Minimum
425 Degrees F
For Media Type
Gases, Oils
Precleaned Type
Cleaned

Description

Compression Fitting Plug, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands Parker, Fitting Thread Size 3/4 In.-20, Series CPI(TM), Standards ASME SA-479, ASTM A276, BS970 316-S31, DIN 4401

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.