Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 20 to 65 psi Range, Polypropylene

  • Mfr # 9013FSG2J21PC20

  • Zoro # G0838181


product price:  $32.95
/ea

Key Features

Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4 in FNPS
Range
20 to 65 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9013FSG2J21PC20
Zoro #
G0838181
UPC #
785901125037
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4 in FNPS
Range
20 to 65 psi
Housing Material
Polypropylene
Factory On Setting
30 psi
Factory Off Setting
50 psi
Standards
CSA, NSF, UL
Electrical Connection
Screw-Clamp Terminals
IP Rating
IP20 (IEC 60529)
Pressure Switch Unloader
No
Burst Pressure
220 psi
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Features
Pumptrol
Phase
Single/Three
Pressure Switch Differential
15 to 30 psi
Temp. Range
-33 Degrees to 257 Degrees F
Pressure Switch Application
Water Pump
Pressure Switch Range
20 to 65 psi
Series
9013FS
Pressure Switch Factory On/Off Setting
30/50 psi
Manual Switch Action
None
Special Features
Mercury Free; Green Premium product
Pressure Switch Electrical Contact Form
DPST
HP
2 HP @ 23 HP @ 230V0V
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Product Type
Water Pump Switch
Horsepower @ Single Phase - 240V AC
2 hp
Switch Function Configuration
None
Media Temperature - Minimum
-33 Degrees F
Horsepower @ Three Phase - 480V AC
1 hp
Differential Pressure - Minimum
30 psi
Horsepower @ Three Phase - 240V AC
3 hp
Pressure - Maximum
65 psi
Media Temperature - Maximum
257 Degrees F
Differential Pressure - Maximum
50 psi
Pressure - Minimum
5 psi
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Actuator Style
Diaphragm

Description

Water Pump Switch, Standard, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 30/50 psi, No Pressure Switch Unloader, Pressure Switch Differential 15 to 30 psi, Pressure Switch Range 20 to 65 psi, Pressure Switch Electrical Contact Form DPST, NEMA Rating 1, Series 9013FS, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 1 hp, Temp. Range -33 Degrees to 257 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.