Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK

  • Mfr # U37020.031.0001

  • Zoro # G0847201

CAD Available

product price:  $3.39
/pk 100, $0.03/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
For Screw Size
5/16 in
Minimum Thickness
0.078 in
Maximum Thickness
0.078 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37020.031.0001
Zoro #
G0847201
UPC #
087302661405
Country of Origin
Multiple

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.583 in
Minimum Thickness
0.078 in
Maximum Thickness
0.078 in
Inside Diameter
0.322 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.005 in
Bearing Width - Minimum
3/32 in
Minimum Inside Diameter
5/16 in
Section Width - Minimum
1/8 in
Outside Diameter - Maximum
37/64 in
Inside Diameter - Maximum
21/64 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Application
Helps Prevent Loosening
Rockwell Hardness
C38
Color
Silver
Thickness Tolerance
+/-0.005 in
Pack Size
Small Pack
Material Quality Standards
ASTM A307A, SAE J429
Maximum Temperature
275 Degrees F
Made in North America
Not Made in North America
Minimum Temperature
10 Degrees F
Removable
Removable
Lock Washer Type
Split Lock
Manufacturer Location
Globally Sourced
For Use With
Bolts and Nuts
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Washer Type
Regular
Type
Split Lock Washer

Description

Split Lock Washer, Standard, Carbon Steel, Finish Zinc, Fits Bolt Sizes 5/16 In., Inside Dia. 0.322 In., Outside Dia. 0.583 In., Thickness 0.078 In., Rockwell Hardness C38 to C46, Helps Prevent Loosening, For Use With Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.