Hex Nipple Brass Hex Nipple, 3/8 in Male NPT X 3/8 in Male NPT, 10 PK

  • Mfr # 6AZD2

  • Zoro # G0847664


product price:  $25.79
/pk 10, $2.58/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AZD2
Zoro #
G0847664
UPC #
190735910597
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
3/8"
Fitting Length
1 3/8 in
Hex Size
173/250 in
Pipe Size (Fittings)
3/8"
Pipe Fitting Length
1-7/16"
Thread Size
3/8-18
Pipe Size
3/8"
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Item
Hex Nipple
Temp. Range
-65 Degrees to 250 Degrees F
Standards
ASME, SAE
Basic Fitting Shape
Nipple
Specific Pipe Fitting Shape
Hex Nipple
Max. Pressure
1200 psi
Pipe Fitting Schedule/Class
Class 150
Color
Yellow
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
18
Fitting Side A Pipe Threading
18
Class
Class 150
Fitting Side B Gender
Male
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT

Description

Straight, Brass, Class Class 150, 3/8 in, Male, Threaded, 18, 3/8 in, Male, Threaded, 18, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.