2" FNPT 316 SS Threaded Cap

  • Mfr # 60RDC111N020

  • Zoro # G0851593


product price:  $26.55
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60RDC111N020
Zoro #
G0851593
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Overall Length
37.6 mm
Nominal Pipe Size
2 in
Outside Diameter
2 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Fittings Sub-Category
Caps
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Standards
ASTM A351
Temp. Range
-20 Degrees to 350 Degrees F
Includes Pre-Applied Thread Sealant
No
Magnetic
No
Includes Seal
No
Class
Class 150
For Pipe Schedule
40
Fitting Side A Pipe Threading
11 1/2
Material Grade
316L
Maximum Operating Pressure
300 psi

Description

The ZORO SELECT - 60RDC111N020 is a stainless steel pipe cap that terminates the pipe end and provides a seal to prevent leakage. It features a female national pipe thread (FNPT) connection for removable installation. Constructed from 316L stainless steel, this fitting is rated for Class 150 pressure and is compatible with 2-inch nominal pipe size and Schedule 40 pipe. The fitting supports a maximum operating pressure of 300 psi and a maximum steam pressure of 150 psi within a temperature range of -20 to 350 degrees Fahrenheit. It complies with ANSI B1.20.1 standards for threading and pressure class. Key Features:

  • Material Grade: 316L stainless steel
  • Fitting Shape: Cap to seal pipe ends
  • Connection Type: Female National Pipe Thread (FNPT), size 2 inches
  • Pressure Rating: Class 150, maximum operating pressure 300 psi
  • Temperature Range: -20° to 350° F
  • Pipe Schedule Compatibility: Schedule 40
  • Maximum Steam Pressure: 150 psi
  • Outside Diameter: 2 inches
  • Overall Length: 37.6 mm
  • Does not include pre-applied thread sealant or sealing components

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.