Air Vac Valve, FNPT, 1 x 1, CI
Mfr # 101STK
Zoro # G0863082
product price:Â $724.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1"
Outlet Size
1"
Body Material
Cast iron
Connection Type
FNPT
Application
Clean Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101STK
Zoro #
G0863082
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1"
Outlet Size
1"
Outlet Connection Size
1 in
Inlet Connection Size
1 in
Details
Item
Air Vacuum Valve
Body Material
Cast iron
Connection Type
FNPT
Application
Clean Water
Min. Pressure
5 psi
Max. Pressure
300 psi
Float Material
316 Stainless Steel
Max. Fluid Temp.
250 Degrees F
Vacuum Pressure
29 in Hg
Standards
UL Listed for Fire Pump Service
Fluid Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
300 psi
Vacuum Pressure - Maximum
29 in Hg
Operating Pressure - Minimum
5 psi
Inlet Connection Gender
Female
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Description
Air Vacuum Valve, Inlet Size 1 in, Outlet Size 1 in, Application Clean Water, Min. Pressure 5 psi, Max. Pressure 300 psi, Connection Type FNPT, Max. Fluid Temp. 250 Degrees F, Vacuum Pressure 29 in Hg, Body Material Cast Iron, Float Material 316 Stainless Steel, Standards UL Listed for Fire Pump Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.