Solenoid Valve Coil, 24VAC, 60/50 Hz
Mfr # 011218
Zoro # G0866442
product price:Â $64.19
/eaKey Features
Voltage
24V
Watts
12 W
Coil Insulation Class
H
Coil Enclosure
With Junction Box
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
011218
Zoro #
G0866442
UPC #
190735216255
Country of Origin
Mexico
Dimensions
Inner Hole Height
1 1/4 in
Inner Hole Diameter
1 5/16 in
Details
Voltage
24V
Watts
12 W
Coil Insulation Class
H
Coil Enclosure
With Junction Box
Item
Solenoid Valve Coil
Standards
UL Listed
Hz
50/60
For Use With
Dayton Solenoid Valve Bodies Only
NEMA Rating
1
Includes Enclosure
Enclosure Included
Electrical Connections
6" Leads
NEMA Enclosure Rating
1
Frequency
50 Hz, 60 Hz
Compatible with Brand
Dayton
Wattage
17 W
Description
Solenoid Valve Coil, Coil Enclosure With Junction Box, Coil Insulation Class H, Electrical Connections 6 In. Leads, Includes Enclosure Enclosure Included, Inner Hole Diameter 1 5/16 in, Inner Hole Height 1 1/4 in, Voltage 24V, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Connector Type Not Applicable, Wattage 17 W, NEMA Enclosure Rating 1, Standards UL Listed, Compatible with Brand Dayton, Frequency 50 Hz, 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.