DC Power Supply, 100/240V AC, 24V DC, 240 W, 10 A, DIN Rail

  • Mfr # S8VS-24024A

  • Zoro # G0870694


product price:  $601.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
240 W
Current - Output
10 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S8VS-24024A
Zoro #
G0870694
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.94 in
Overall Width
115 mm
Overall Depth
125 mm
Width
3.94 in
Height
115 mm
Depth
125 mm
Wire Size - Minimum
28 AWG
Wire Size - Maximum
14 AWG

Details

Item
DC Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
240 W
Current - Output
10 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Phase - Electrical
Single
Hold Up Time
46 msec
Operating Temp. Range
-13 to 149°F
Power Rating
240W
Output Amps
10A
Standards
CSA C22.2 No.107.1 (cUL), EN 62477-1, KOSHA S Mark *10, RCM Mark, UL 508 (Listing)
Output Voltage
24V DC
Features
Built-In Maintenance Forecast Monitor, Compact, Simple Functions for Easy System Commissioning, Thin Power Supplies That Mount Just About Anywhere to Contribute to Control Panel Downsizing
Style
Switching
Case Material
Plastic Case
Series
S8VS
Hz
50/60 Hz
Status Indicator
Green LED
Output Noise
160mV
Wire Connection Type
Screw Terminals
Manufacturer Warranty
5 yr
Start Up Time - Maximum
510 msec
Operating Temperature - Minimum
14 Degrees F
Special Features
7-Segment Display, Overload Protection, Overvoltage Protection, Undervoltage Alarm Indication
Current - Inrush
28 A
Input Frequency - Nominal
50/60 Hz
Mean Time Between Failures (MTBF)
135,000 hr
Operating Temperature - Maximum
185 Degrees F

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24V DC, Power Rating 240W, Output Amps 10, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 115 mm, Width 3.94 in, Depth 125 mm, Series S8VS, Hz 50 to 60 Hz, Phase - Electrical Single, Output Noise 160mV, Hold Up Time 46 msec, Status Indicator Green LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.