1" FNPT Bronze Swing Check Valve

  • Mfr # 515 1"

  • Zoro # G0875533


product price:  $114.63
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Cracking Pressure - Check Valves
0.500 to 0.750 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
515 1"
Zoro #
G0875533
UPC #
697988619791
Country of Origin
United States

Dimensions

Pipe Size
1"
Size
1"
Pipe or Tube Size - Check Valves
1 in
Overall Height
2 in
Length
3 1/4 in
Overall Length
3.25 in
Pipe or Tube Size
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Height - Cap to Inlet Center
2 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Item
Swing Check Valve
Cracking Pressure - Check Valves
0.500 to 0.750 psi
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Item - Check Valves
Check Valve
Max. Steam Pressure - Valves
150 psi WSP
Body Material - Valves
Bronze
Max. Pressure
150 psi WSP
Mechanism and Body Design
Inline Swing
Max. Steam Pressure
150 PSI WSP
Sub-Category
Bronze
Flow Design
Single
Min. Temp. - Valves
-20 Degrees F
Seal Material - Check Valves
Bronze
Max. Temp.
406 Degrees F
Flow - Valves
31.0 gpm
Application - Valves
General Purpose
Connection Type - Check Valves
FNPT x FNPT
Full Flow - Valves
Yes
Mounting Orientation - Check Valves
Horizontal
Mounting Position
Horizontal
Seat Material - Check Valves
Bronze
Material of Construction
Bronze
Cracking Pressure
0.5 psi
Cap to Inlet Center
2 in
Standards
MSS SP-80 Type 3
Seat Material
Bronze
Max. Temp. - Valves
406 Degrees F
Seal Material
Bronze
Flow
31 gpm
Mounting Orientation
Horizontal
Type
Horizontal or Vertical
Vacuum Service Rating
Not Rated
Check Mechanism Material
Bronze
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Includes Counterweight
No Counterweight
Check Mechanism
Swing
Operating Temperature - Maximum
406 Degrees F
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Coefficient of Volume (Cv)
31
Maximum Pressure - Operating
300 psi
Silent Check
Standard
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 psi
For Media
Gas, Oil, Steam, Water
Valve Body Style
Inline
Valve Series
515

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 0.500 to 0.750 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 31 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.