Inductive Sensor, 10mm Range, Non-Flush

  • Mfr # IFS306

  • Zoro # G0882563


product price:  $65.19
/ea

Key Features

Includes
Embedded Software
Standards
CE, cUL, EC 1935/2004, UKCA
Features
Correction Factor K=1, Shock Resistant, Vibration Resistant
Overall Height
60 mm
Electrical Installation Type
Direct Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IFS306
Zoro #
G0882563
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
60 mm
Overall Diameter
12 mm

Details

Item
Inductive Cylindrical Proximity Sensor
Includes
Embedded Software
Standards
CE, cUL, EC 1935/2004, UKCA
Features
Correction Factor K=1, Shock Resistant, Vibration Resistant
Electrical Installation Type
Direct Connector
Electrical Connection
M12
Operating Temperature - Maximum
185 Degrees F
AC Voltage Rating
Not Rated
Output Circuit Type
PNP
Sensing Distance - Maximum
8 mm
Operating Temperature - Minimum
-40 Degrees F
Output Circuit Voltage - Maximum
2.5 V DC
IP Rating
IP65, IP66, IP67, IP68, IP69K
Includes Indicator Lights
No Indicator Lights Included
Output Circuit Contact Form
NO
Sensing Distance - Minimum
0 mm
Switching Frequency
2,000 Hz
DC Voltage Rating
10-30V DC
Body Stainless Steel Grade
316L
Body Material
Stainless Steel
Output Circuit Current - Maximum
100 mA
Sensing Method
Inductive
Style
Cylindrical

Description

Inductive Cylindrical Proximity Sensor, IP Rating IP65, IP66, IP67, IP68, IP69K, Standards CE, cUL, EC 1935/2004, UKCA, Includes Embedded Software

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.