1/8" FNPT x MNPT Stainless Steel Piston Spring Check Valve

  • Mfr # CHK SST 210-2F2M-F

  • Zoro # G0883845


product price:  $29.99
/ea

Key Features

Pipe Size
1/8"
Hex Size
9/16"
Connection Type
FNPT x MNPT
Connection
FNPT x MNPT
Body Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHK SST 210-2F2M-F
Zoro #
G0883845
UPC #
-
Country of Origin
United Kingdom

Dimensions

Pipe Size
1/8"
Hex Size
9/16"
Size
1/8"
Length
1.06"
Pipe or Tube Size - Check Valves
1/8"
Width
0.56"
Overall Height
9/16"
Overall Length
1.19 in
Pipe or Tube Size
1/8 in
Connection Size - Side 1
1/8 in
Height - Cap to Inlet Center
3 9/16 in
Nominal Valve Size
1/8 in
Connection Size - Side 2
1/8 in

Details

Connection Type
FNPT x MNPT
Connection
FNPT x MNPT
Body Material
Stainless steel
Cracking Pressure
1 psi
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure
500 psi
Application - Valves
General Purpose
Material of Construction
stainless steel
Seat Material - Check Valves
Stainless Steel
Mounting Position
Vertical or Horizontal
Cap to Inlet Center
3-18/32"
Seat Material
Stainless Steel
Connection Type - Check Valves
MNPT x FNPT
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
500 psi
Body Material - Valves
Stainless Steel
Mounting Orientation - Check Valves
Horizontal, Vertical
Sub-Category
Stainless Steel
Cracking Pressure - Check Valves
1.000 psi
Seal Material
FKM
Seal Material - Check Valves
Viton
Flow Design
Single
Min. Temp. - Valves
-20 Degrees F
Max. Temp.
180 Degrees F
Max. Temp. - Valves
180 Degrees F
Spring Material
Stainless Steel
Full Flow - Valves
Yes
Max. Pressure
500 psi
Spring Material - Check Valves
Stainless Steel
Item
Piston Spring Check Valve
Mechanism and Body Design
Inline Piston
Standards
UL, UR
Mounting Orientation
Horizontal, Vertical
Seal
Viton
Type
Piston Design
Check Mechanism
Piston
Connection Type - Side 2
NPT
Connection Gender - Side 2
Male
Connection Gender - Side 1
Female
For Media
Air, Fluids
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Valve Body Style
Inline
Operating Temperature - Maximum
180 Degrees F
Coefficient of Volume (Cv)
0.2
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
500 psi
Silent Check
Standard
Check Mechanism Material
Stainless Steel
Valve Series
210

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Stainless Steel, Pipe or Tube Size 1/8 in, Connection Type MNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Stainless Steel, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.