RedHat Angle Body Piston Valve, SS, NC, 1/2 In

  • Mfr # 8290B045

  • Zoro # G0885656


product price:  $597.85
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Operator Size
63 mm
Center Line Pipe Center Size
6 5/8"
Valve Design
2-Way/2-Position
Valve Configuration
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8290B045
Zoro #
G0885656
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
1/2"
Operator Size
63 mm
Center Line Pipe Center Size
6 5/8"
Overall Length
6 3/4 in
Pipe Size - Valves
1/2 in
Overall Width
6-7/10"
Overall Height
7-1/4"
Orifice Dia.
1/2"
Nominal Pipe Size
1/2 in
Orifice Diameter
1/2 in

Details

Valve Design
2-Way/2-Position
Valve Configuration
Normally Closed
Body Material
Stainless steel
Item
Angle Body Piston Valve
Ambient Temp. Range
15 Degrees to 140 Degrees F
Max. Operating Pressure Differential Steam
150 psi
Body Material - Valves
316L Stainless Steel
Max. Pilot Pressure
150 psi
Coefficient of Volume
5.7
Min. Pilot Pressure
38 psi
Viscosity
2,700 SUS
Max. Fluid Temp.
366 Degrees F
Disc Material
Brass
Max. Operating Pressure Differential Water
240 psi
Min. Operating Pressure Differential
0 psi
Stem Material
Stainless Steel
Seal Material - Valves
PTFE
Environmental Rating - Valves
Indoor, Outdoor
Actuator
Pilot Solenoid Valve, Not Included
Valve Ways and Positions
2-Way/2-Position
Seal Material
PTFE
Environmental Rating
Indoor, Outdoor
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Operation Type
Pilot Operated
Operating Pressure Differential Steam - Maximum
150 psi
Thread Type
NPT
Outlet Connection Type
NPT
For Media
Hot Water, Light Slurries, Solvents, Steam
Operating Pressure Differential Water - Maximum
240 psi
Inlet Connection Type
NPT
Pilot Pressure - Maximum
150 psi
Ambient Temperature - Minimum
15 Degrees F
Valve Body Style
Angled
Valve Positions
2-Position
Coefficient of Volume (Cv)
5.7
Ambient Temperature - Maximum
140 Degrees F
Actuator Type
Single Air Pilot
Pilot Pressure - Minimum
38 psi
Operating Pressure Differential - Minimum
0 psi
Fluid Temperature - Maximum
366 Degrees F

Description

Angle Body Piston Valve, Nominal Pipe Size 1/2 in, Orifice Diameter 1/2 in, Coefficient of Volume (Cv) 5.7, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Steam - Maximum 150 psi, Operating Pressure Differential Water - Maximum 240 psi, Fluid Temperature - Maximum 366 Degrees F, Environmental Rating Indoor, Outdoor, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Stainless Steel, Seal Material PTFE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.