Receptacle, 3R, 4X, 12K, Stud, Blue

  • Mfr # HBLFRSBL

  • Zoro # G0897364


product price:  $48.26
/ea

Key Features

Type
Receptacle
Series
16
Terminal Connection
Threaded Stud
Male/Female
Female
Current Rating
400 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBLFRSBL
Zoro #
G0897364
UPC #
783585112664
Country of Origin
China

Dimensions

Overall Length
4.1 in
Overall Width
2.2 in
Minimum Wire Size
4 AWG
Maximum Wire Size
4/0 AWG
Wire Size
#4 AWG to #4/0 AWG
Display Size
Standard Sized Product

Details

Item
Receptacle
Type
Receptacle
Series
16
Terminal Connection
Threaded Stud
Male/Female
Female
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12K, 3R, 4X
Material
Thermoplastic Elastomer
Standards
ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed
Color
Blue
Single Pole Device Style
Taper Nose
Mounting
Panel
Amps AC/DC
400AC/DC
Conductor Material
Brass
Amps AC
400 A
Phase
Single
NEMA Enclosure Rating
12, 3R, 4X
For Location
Indoor
Flange Shape
Square
Housing Color
Blue
UL 94 Flammability Rating
HB
End Type
Taper Nose
Terminal Connection Type
Threaded Stud
Contact Material
Brass
Compatible with Series
16
Connection Orientation
Straight
Gender
Female
Mounting Style
Through Hole Mounting
Housing Material
Thermoplastic Elastomer
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Wattage
240000
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Environmental - Flammability - HB per UL94 or CSA 22.2. 0.17 Mechanical - Product Identification - Ratings are a permanent part of device Mechanical - Terminal Accommodation - #4 to 4/0 AWG
Voltage Rating Description
600V AC/DC
Amperage Rating
400 A
Connectivity
Stud Type
Current / Amperage Rating
400 A
Number Of Poles
1-Pole
Item Type
Panel Mount Receptacle
Number Of Wires
1-Wire
Application
High Ampacity Connections
Material - Mounting Hardware
Threaded Thru-Hole
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Style
Stud Type, Female

Description

Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.
• Industrial Grade
• Female
• Receptacle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.