2-1/2" FNPT SS Cross

  • Mfr # 4381037890

  • Zoro # G0899622


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2-1/2"
Specific Fitting Shape
Cross
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381037890
Zoro #
G0899622
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Outside Dia.
3-35/64"
Pipe Size (Fittings)
2-1/2"
Pipe Size
2-1/2"
Fitting Side C Nominal Pipe Size
2 1/2 in
Overall Length
5 3/8 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side D Nominal Pipe Size
2 1/2 in
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Cross
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Cross
Max. Steam Pressure
150 psi
Standards
ANSI B1.20.1, ASTM A351
Fittings Sub-Category
Crosses
Includes Seal
No
Material Grade
316
Fitting Side D Type
NPT
Fitting Side B Gender
Female
Class
Class 150
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side D Gender
Female
Fitting Side A Type
NPT
Fitting Side C Type
NPT
Fitting Side C Gender
Female
Maximum Operating Pressure
300 psi @ 150 Degrees F
For Pipe Schedule
40
Fitting Side B Type
NPT

Description

Cross, Pipe Size 2-1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Pressure (PSI) 300 For WOG, 150 For Saturated Steam, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.