Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1", NPT, 11/2"
- Mfr # ZUSA-PF-1708
- Zoro # G901771891
product price:Â
$
10.79
/ea
Key Features
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.133 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-1708
- Zoro #
- G901771891
- UPC #
- 193005422103
- Country of Origin
- China
- Item
- Pipe Nipple
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Pipe Weld Type
- Electric Resistance Weld
- Thread Configuration
- Threaded on One End
- Side A Thread Type
- NPT
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Fitting Compatibility
- Class 150
- Material Grade
- 304
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Unthreaded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Schedule
- Schedule 40
- Side A Gender
- Male
- Metal Pipe Construction
- Welded
- Maximum Operating Temperature
- 392 Degrees F
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.133 in
- Overall Length
- 1 1/2 in
- Nominal Pipe Size
- 1 in
- Inside Diameter
- 1 3/64 in
- Outside Diameter
- 1 5/16 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
PipeNipple,SS,1",NPT,11/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.