PVC 90 Degree Elbow, Hub, 3 in Pipe Size

  • Mfr # 1WKA4

  • Zoro # G0905204


product price:  $8.59
/ea

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WKA4
Zoro #
G0905204
UPC #
012871058783
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in
Pipe Size (Fittings)
3"
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
3 15/16 in
For Pipe Outside Diameter
3 1/2 in
Overall Length
6 1/8 in
Fitting Side B Outside Diameter
3 15/16 in

Details

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Elbow
Item
90 Degree Elbow
Max. Temp.
140 Degrees F
Application
Drain, Waste and Vent
Standards
ASTM D1784, ASTM D2665, ASTM D3311, NSF 14
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
90 Degree Elbow
Color
White
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Elbows
Basic Pipe Fitting Material
Plastic
Temp. Range
-20 Degrees to 140 Degrees F
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Female
Includes Shield
No
Maximum Operating Pressure
Gravity Flow
Includes Seal
No
Schedule
Schedule 40
Fitting Side A Type
Socket

Description

90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 3 1/2 in, 6 1/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.