1-1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160

  • Mfr # 87706

  • Zoro # G0917524


product price:  $7.59
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87706
Zoro #
G0917524
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
4 in
Pipe Size (Nominal)
1-1/4"
Pipe Size (Fittings)
1-1/4"
Wall Thickness
0.25 in
Nominal Pipe Size
1 1/4 in
Outside Diameter
1 21/32 in
Inside Diameter
1 1/4 in
Overall Length
4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
Pipe Schedule
160
Pipe Thread Type
MNPT x MNPT
Max. Pressure
900 psi @ 150 Degrees F
Item
Galvanized Steel Pipe Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Galvanized Steel
Standards
ANSI B1.20.1
Metal Detectable
Yes
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 160
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Side A Thread Type
NPT
Side A Gender
Male
Manufacture Location
Globally Sourced
Material
Steel
Side B Thread Type
NPT
Side B Gender
Male
Fitting Compatibility
Class 6000
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Schedule
Schedule 160
Side A Connection Type
Threaded
Maximum Operating Pressure
900 psi @ 150 Degrees F
Metal Pipe Construction
Seamless
Finish/Coating
Galvanized
Gravity Flow
No
Maximum Steam Pressure
4145 psi @ 650 Degrees F
Application
Air, Gas, Potable Water

Description

Pipe Nipple, Application Air, Gases, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 900 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 4,145 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.