Farm Duty Motor, 3-Phase, 1 HP, 230V AC, 850 Nameplate RPM, 56YZ Frame

  • Mfr # FD1AA4KCR

  • Zoro # G0919421


product price:  $564.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
[object Object]
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD1AA4KCR
Zoro #
G0919421
UPC #
786382058487
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/2 in
Overall Length
13 13/16 in
Length Less Shaft
11 5/16 in

Details

Item
Farm Duty Motor
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
[object Object]
Voltage
230V AC
Frame
56YZ
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
850
Motor Application
Agricultural Fan Motor
Motor Frame Material
Steel/Aluminum
Motor Mounting Type
Face
Motor Shaft Design
Keyed
Motor Sub Application
Agricultural Fan
Motor Shaft Rotation
CCW
Ins. Class
B
Motor Bearings
Ball
Hz
60 Hz
Capacitor Required
Yes
Full Load Amps
5.8 A
Item - Farm Duty Motors
Agricultural Fan Motor
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous

Description

Farm Duty Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 850 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 5.8 A, 56YZ Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Flange, Motor Frame Material Steel, Shaft Dia. 5/8 in, Shaft Length 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.