Three-Phase General Purpose Motor, 1 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 1760 Nameplate RPM

  • Mfr # 2NKX3

  • Zoro # G0930474


product price:  $535.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1760
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.1/1.60 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2NKX3
Zoro #
G0930474
UPC #
190735228388
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 1/2 in
Overall Length
12 13/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
1
Nameplate RPM
1760
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.1/1.60 A
Frame
143-5T/56HZ
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CSA(258525), UL(E47479)
CC Number
CC030A
Motor Thermal Protection
None
Inverter Rated
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Footnotes
5,10
Green Certification or Other Recognition
NEMA Premium Rated
Duty Cycle
Continuous

Description

The DAYTON - 2NKX3 is a General Purpose Motor that falls under the category of 3-Phase AC Motors. This type of motor is widely used in industrial and commercial settings for power transmission and pneumatics applications. It is designed to convert electrical energy into mechanical energy for potential use in a variety of sectors including manufacturing lines and HVAC systems.

Key Features of the DAYTON - 2NKX3 General Purpose Motor:

  • CC Number: The unique identifier assigned by EASA, which classifies and tracks this motor based on its design, specifications, and performance characteristics.
  • Duty Cycle: This motor is rated for continuous duty cycles, which may suggest its potential efficiency and endurance in industrial applications.
  • Frame: The structural component housing the internal parts is built according to standard specifications intended for compatibility and interchangeability.
  • Full Load Amps: Rated to draw up to a maximum current of 3.1/1.60 A under full load conditions; this information can assist with determining power supply requirements.
  • Green Certification or Other Recognition: NEMA Premium Rated suggesting that this motor adheres to certain environmental standards, potentially making it an environmentally conscious choice.
  • Inverter Rated: Yes - indicates that the motor is compatible with being powered by a variable frequency drive which could allow some level of control over speed and torque.
  • Motor Application: Intended for general purpose use such as driving machinery, pumps, conveyors etc., within various industrial processes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.