3/4" NOM FTG x 3/4" FNPT Copper Adapter

  • Mfr # C6032 3/4

  • Zoro # G0944404


product price:  $6.45
/ea

Key Features

Fitting Connection Type
FTG x FNPT
Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Outside Dia.
7/8"
Max. Pressure
582 psi @ 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6032 3/4
Zoro #
G0944404
UPC #
039923302427
Country of Origin
United States

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Outside Dia.
7/8"
Pipe Size (Fittings)
3/4"
Fitting Side B Pipe Size
3/4 in
Fitting Side A Tube Outer Diameter
7/8 in
Overall Length
1 11/16 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 2 Pipe Size
3/4 in

Details

Fitting Connection Type
FTG x FNPT
Max. Pressure
582 psi @ 100 Degrees F
Item
Adapter
Pipe Fitting Connection Type
FTG x FNPT
Specific Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
Wrot Copper
Standards
ASME B16.22, ASTM B75, ISO 9001, MSS SP-104, NFPA 99, Pamphlet G4.1, NSF/ANSI 372, NSF/ANSI 61
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Material
Wrot Copper
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
20 Degrees F
Fitting Side A Connection Type
FTG
Application
Air, Gases, Potable Water
Fitting Material
Wrot Copper
Material Grade
C12200
Maximum Operating Pressure
582 psi @ 100 Degrees F
Fitting Side B Connection Type
FNPT
Resistance Properties
Dezincification-Resistant
Fitting Shape
Straight
Fitting Side 2 Connection Type
FNPT
For Media Type
Air, Gases, Potable Water
Connector Type
Adapter, Reducer
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
Fitting Side 1 Connection Type
FTG
Operating Pressure - Maximum
582 psi

Description

Sweat Fitting Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.