Digital Multimeter, 600 V Max DC, 6 V Max AC, Average, 6,000 Instrument Counts, LCD

  • Mfr # PM55A

  • Zoro # G0951562


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
Battery (Installed), Carrying Case
Standards
ANSI-NEDA-5004LC, IEC, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM55A
Zoro #
G0951562
UPC #
095969365314
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
2.1 in
Depth
4.4 in
Battery Size
3V
Overall Height
0.4 in

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
Battery (Installed), Carrying Case
Standards
ANSI-NEDA-5004LC, IEC, UL
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Auto Ranging
Yes
Max. Ohms
6 megohm
Instrument Safety Rating
CAT II 600V, CAT III 300V
Calibration Certificate Included
No
AC Response
Average
Display
LCD
Multimeter Style
Pocket - Basic Features
Basic DC Accuracy
+/-0.80% of Reading + 3 Digits
Max. DC Amps
2,000 uA
Temp. Range
32 Degrees to 104 Degrees F
Series
AMPROBE (R) PM55A
Instrument Frequency Counter Range
10 Hz to 30 kHz
Capacitance Range
100 nF to 2000 uF
Max. AC Amps
2,000 uA
Intrinsically Safe
No
Maximum Capacitance Measurement
2,000 uF
Maximum Resistance Measurement
6 megaohm
Maximum Operating Temperature
104 Degrees F
Minimum DC Voltage Measurement
6 V
Battery Voltage
3V
AC Response Calculation
Average
Waterproof
No
Minimum Frequency Measurement
10 Hz
Resistance Measurement Accuracy
+/-2%
Basic AC Current Accuracy
+/- (1.5 %+3 dgt)
Maximum Storage Temperature
140 Degrees F
Minimum Storage Temperature
-4 Degrees F
Dustproof
No
Thermal Imaging
No
Battery Chemistry
Lithium-Ion
DC Current Measurement Resolution
400 uA
AC Voltage Measurement Resolution
6 V
Minimum DC Current Measurement
400 uA
Basic AC Voltage Accuracy
1.5 % + 5 dgt
Maximum AC Current Measurement
2,000 uA
Minimum Temperature Measurement
32 Degrees F
Capacitance Measurement Resolution
100 nF
Current Leakage Testing
No
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Minimum AC Current Measurement
0 A
Bluetooth Compatible
No
Maximum Temperature Measurement
104 Degrees F
Capacitance Measurement Accuracy
+/- (3.5 %+6 dgt)
Minimum AC Voltage Measurement
6 V
Maximum DC Current Measurement
2,000 uA
Basic DC Voltage Accuracy
+/-0.80% + 3 Digits
AC Current Measurement Resolution
400 uA
Resistance Measurement Resolution
600 ohm
DC Voltage Measurement Resolution
6 V
Batteries Included
Yes
Frequency Measurement Resolution
10 Hz
Battery Access
Yes
Maximum Frequency Measurement
30 kHz
Temperature Measurement Resolution
0 Degrees C
Frequency Measurement Accuracy
+/- (0.5 %+4 dgt)
Basic DC Current Accuracy
+/- (1.2 %+3 dgt)
Minimum Capacitance Measurement
100 nF
Computer Interface Connection Type
None
Minimum Resistance Measurement
600 ohm
Removable Screen
No
Minimum Operating Temperature
32 Degrees F
Maximum DC Voltage Measurement
600 V
Weight
3 oz
Maximum AC Voltage Measurement
600 V

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 1.5 Percent + 5 dgt, Basic DC Voltage Accuracy +/-0.80 Percent + 3 Digits, Data Hold Yes, Basic DC Current Accuracy +/- (1.2 Percent+3 dgt), Instrument Safety Rating CAT II 600V, CAT III 300V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.