PVC Cleanout Adapter with Plug, FNPT x Spigot, 3 in Pipe Size

  • Mfr # 1WKR8

  • Zoro # G0954843


product price:  $8.29
/ea

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
Cleanout Adapter with Plug
Fitting Connection Type
FNPT x Spigot
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WKR8
Zoro #
G0954843
UPC #
012871060038
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in
Pipe Size (Fittings)
3"
For Pipe Outside Diameter
3 1/2 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
3 1/2 in
Fitting Side B Outside Diameter
3 1/2 in
Overall Length
3 1/8 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Cleanout Adapter with Plug
Fitting Connection Type
FNPT x Spigot
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Plug
Item
Cleanout Adapter with Plug
Color
White
Max. Temp.
140 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Adapters
Specific Pipe Fitting Shape
Cleanout Adapter with Plug
Basic Pipe Fitting Material
Plastic
Standards
ASTM D1784, ASTM D2665, ASTM D3311, NSF 14
Pipe Fitting Material
PVC
Application
Drain, Waste and Vent
Temp. Range
-20 Degrees to 140 Degrees F
Low Lead Compliance Level
Not Compliant
Includes Plug
Yes
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Spigot
Fitting Side B Type
NPT
Schedule
Schedule 40
Maximum Operating Pressure
Gravity Flow
Includes Shield
No
Fitting Side A Gender
Male
For Pipe Schedule
40
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side B Pipe Threading
8

Description

Cleanout Adapter with Plug, PVC, Schedule 40, For Pipe Schedule Schedule 40, 3 in, Male, Spigot, 3 1/2 in, 3 in, Female, NPT, 3 1/2 in, 8, Includes Seal Seal Not Included, For Pipe Outside Diameter 3 1/2 in, 3 3/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.