Digital Multimeter, 1,000 V Max DC, 0.1 V Max AC, Average, 6,000 Instrument Counts, LCD

  • Mfr # FLUKE-27 II

  • Zoro # G0957686


product price:  $738.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) Alligator Clips, (1 Pair) Test Leads, (3) AA batteries (Installed), Quick Reference Guide
Standards
ANSI, CE, CSA, EN61010-1, IEC, MSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-27 II
Zoro #
G0957686
UPC #
095969561044
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
No Warranty (Service Available)
Pulse Width
No
Overall Width
3.9 in
True RMS Bandwidth
30 kHz
Depth
7.8 in
Overall Height
2.5 in
Battery Size
AA

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) Alligator Clips, (1 Pair) Test Leads, (3) AA batteries (Installed), Quick Reference Guide
Standards
ANSI, CE, CSA, EN61010-1, IEC, MSHA
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Capacitance Range
1 nF to 9999 uF
Multimeter Style
Full Size - Advanced Features - Harsh Environment
Max. AC Amps
10
Instrument Frequency Counter Range
0.5 Hz to 200 kHz
Display
LCD
Auto Ranging
Yes
Max. DC Amps
10
Max. Ohms
50 megohm
Basic DC Accuracy
+/-0.10% of Reading + 1 Digit
Series
FLUKE (R) Fluke-27 II
Peak Hold
Yes
Duty Cycle
Yes
AC Response
TRMS
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Calibration Certificate Included
No
Intrinsically Safe
No
AC Response Calculation
Average
Frequency Measurement Resolution
0.5 Hz
Minimum Resistance Measurement
0.1 ohm
Battery Voltage
1.5V
Waterproof
Yes
Minimum DC Current Measurement
0.1 uA
Maximum AC Current Measurement
10 A
Minimum DC Voltage Measurement
0.1 V
DC Current Measurement Resolution
0.1 uA
Maximum AC Voltage Measurement
1,000 V
DC Voltage Measurement Resolution
0.1 V
Frequency Measurement Accuracy
0.005 %
Maximum Operating Temperature
131 Degrees F
Computer Interface Connection Type
None
AC Current Measurement Resolution
0.1 uA
Fuse Access
Yes
Bluetooth Compatible
No
Temperature Measurement Resolution
5 Degrees F
Maximum Frequency Measurement
200 kHz
Basic DC Voltage Accuracy
+/-0.10% + 1 Digit
Maximum DC Voltage Measurement
1,000 V
AC Voltage Measurement Resolution
0.1 V
Thermal Imaging
No
Bar Graph Included
Yes
Minimum AC Current Measurement
0.1 uA
Basic AC Current Accuracy
1.5% + 2
Battery Access
Yes
Capacitance Measurement Accuracy
1.00 %
Battery Chemistry
Alkaline
Maximum Capacitance Measurement
9,999 uF
Min-Max-Avg Button Included
Yes
Capacitance Measurement Resolution
1 nF
Minimum Storage Temperature
-67 Degrees F
IP Rating
IP67
Minimum AC Voltage Measurement
0.1 V
Basic AC Voltage Accuracy
0.5% + 3
Batteries Included
Yes
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Weight
1.54 lb
Maximum Storage Temperature
140 Degrees F
Removable Screen
No
Maximum DC Current Measurement
10 A
Current Leakage Testing
No
Basic DC Current Accuracy
0.2% + 4
Minimum/Maximum Memory
Yes
Software Included
No
Resistance Measurement Accuracy
+/-0.2%
Minimum Operating Temperature
5 Degrees F
Minimum Frequency Measurement
0.5 Hz
Resistance Measurement Resolution
0.1 ohm
Maximum Resistance Measurement
50 megaohm
Dustproof
Yes
Minimum Capacitance Measurement
1 nF

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 0.5 Percent + 3, Basic DC Voltage Accuracy +/-0.10 Percent + 1 Digit, Data Hold Yes, Basic DC Current Accuracy 0.2 Percent + 4, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features IP67, Maximum AC Current Measurement 10 A, Calibration Certificate Included No, Maximum DC Current Measurement 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.