115PC CLE-MAX Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC 1/16-1/2, A-Z, No 1-No 60

  • Mfr # C01330

  • Zoro # G0960519


product price:  $518.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
115
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C01330
Zoro #
G0960519
UPC #
697334013303
Country of Origin
United States

Dimensions

Drill Bit Size
#60 to #1, 1/16 in to 1/2 in by 64ths, A to Z
Shank Dia.
#60 to #1, 1/16 in to 1/2 in, A to Z
Drill Bit Dimension Type
Fractional Inch
Sizes Included
1/16",5/64",3/32",7/64",1/8",9/64",5/32",11/64",3/16",13/64",7/32",15/64",1/4",17/64",9/32",19/64",5/16",21/64",11/32",23/64",3/8",25/64",13/32",27/64",7/16",29/64",15/32",31/64",1/2",#1,#2,#3,#4,#5,#6,#7,#8,#9,#10,#11,#12,#13,#14,#15,#16,#17,#18,#19,#20",#21,#22,#23,#24,#25,#26,#27,#28,#29,#30,#31,#32,#33,#34,#35,#36,#37,#88,#39,#40",#41,#42,#43,#44,#45,#46,#47,#48,#49,#50,#51,#52,#53,#54,#55,#56,#57,#58,#59,#60,Let-A,Let-B,Let-C,Let-D,Let-E(1/4),Let-F,Let-G,Let-H,Let-I,Let-J,Let-K,Let-L,Let-M,Let-N,Let-O,Let-P,Let-Q,Let-R,Let-S,Let-T,Let-U,Let-V,Let-W,Let-X,Let-Y,Let-Z
Depth x Dia. Ratio
4xD
Size Range
1/16"-1/2", A-Z, #1-#60
Depth:Dia. Ratio
4xD
Largest Drill Bit Size
#1, 1/2 in, Z
Smallest Drill Bit Size
#60, 1/16 in, A
Drill Length Class
Jobber-Length
Drill Bit Sizes Included
#1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #4-1/2, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
Overall Length
1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
115
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Point Type
Radial
Drill Bit Grouping
Drill Bit Set
List Number
2002G
Standards
ASME B94.11M-1993, DIN 338
Drill Style
Jobber Drill
Left/Right Hand
Right
Measurement System
Fractional Inch, Letter, Wire
Shank Type
Straight
Shank Type - Machining
Straight
Decimal Equivalent
0.0625 in -0.5000 in, 0.2280 in -0.0400 in, 0.2340 in -0.4130 in
Material - Machining
High Speed Steel
Aircraft Drill
No
Primary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Number of Drill Bits
115
Drill Bit Point Type
Conventional Point
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Flute Type
Spiral
Drill Bit Case Type
Metal Index
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 115, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.