Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
448-005
Zoro #
G0975737
UPC #
054211137161
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/2 in
Details
Specific Fitting Shape
Cap
Pipe Fitting Material
PVC
Fitting Connection Type
NPT
Max. Pressure
360 psi at 73 Degrees F
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Plastic
Item
Cap
Max. Temp.
140 Degrees F
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Fittings Sub-Category
Caps
Color
White
Schedule
Schedule 40
Maximum Operating Pressure
360 psi at 73 Degrees F
Description
Cap, 1/2 in Nominal Pipe Size, PVC, Schedule 40, NPT, 360 psi at 73 Degrees F Maximum Operating Pressure, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.