Cast Iron 2 HP Centrifugal Pump 208-230/460V

  • Mfr # 2ZWR1

  • Zoro # G0977444


product price:  $907.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2ZWR1
Zoro #
G0977444
UPC #
190735241844
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Width
7 5/8 in
Length
14 13/16 in
Manufacturers Warranty Length
1 yr
Height
7 in
Max. Dia. Solids
25/64 in
Overall Length
15.5 in
Overall Width
7.4 in
Overall Height
7 in
Solid Diameter (Maximum)
0.39 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/4 in

Details

HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Pressure - Pumps
31 psi
Max. Head
72 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Motor Enclosure
Totally Enclosed Fan Cooled
HP
2
Includes
Manual
Frame
56J
Hz
60
GPM of Water @ 15 Ft. of Head
115
Impeller Type
Semi Open
Max. GPM @ Head
122 gpm @ 10 ft
Max. Liquid Temp.
200 Degrees F
Best Efficiency Range GPM @ Head
40 to 98 gpm @ 65 to 30 ft
GPM of Water @ 40 Ft. of Head
84
Inlet Pressure
200 psi
GPM of Water @ 20 Ft. of Head
109
Phase
Three
Amps
6.0-5.8/2.9
Max. Specific Gravity
1.0
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
GPM of Water @ 60 Ft. of Head
46
Best Efficiency GPM @ Head
65 gpm @ 52 ft
Housing Material
Cast iron
GPM of Water @ 30 Ft. of Head
98
Outlet
1-1/4" NPT
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Port Rotation
4 Position Increments
Min. GPM @ Head
10 gpm @ 70 ft
Bearing Type
Ball
Agency Compliance
c UL us
Voltage
208-230/460
GPM of Water @ 25 Ft. of Head
103
Impeller Material
Cast Iron
Max. Pressure
31.16 psi
GPM of Water @ 50 Ft. of Head
68
Motor RPM
3450
Inlet
1-1/2" NPT
GPM of Water @ 10 Ft. of Head
122
Seal Material
Buna-N
GPM of Water @ 70 Ft. of Head
10
Max. Case Pressure
200 psi
Item
Centrifugal Pump
Duty
Continuous
Motor Type
3-Phase
Features
Continuous High Pressure Circulation
Standards
cULus Listed
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Nameplate Voltage
230/460V AC
Specific Gravity (Maximum)
1
Best Efficiency Flow
65 gpm
Seal Type
Mechanical
Motor Frame Designation
56J
Flow Rate @ 70 ft of Head (Maximum)
10 gpm
Maximum Media Temperature
200 Degrees F
Flow Rate @ 50 ft of Head (Maximum)
68 gpm
Flow Rate @ 20 ft of Head (Maximum)
109 gpm
Duty Cycle
Continuous
Intake Type
NPT
Flow Rate @ 40 ft of Head (Maximum)
84 gpm
Flow Rate @ 10 ft of Head (Maximum)
122 gpm
Best Efficiency Head
52 ft
Impeller Design
Semi-Open
Shut Off Pressure (Maximum)
31 psi
Flow Rate @ 60 ft of Head (Maximum)
46 gpm
Discharge Type
NPT
Flow Rate @ 30 ft of Head (Maximum)
98 gpm
Compatible with Media Type
Non-Flammable Liquids
Maximum Flow Rate
122 gpm
Minimum Flow Rate
10 gpm
Shaft Material
304 Stainless Steel
Flow Rate @ 15 ft of Head (Maximum)
115 gpm
Pump Housing Material
Cast Iron
Feet of Head (Minimum)
10 ft
Minimum Media Temperature
40 Degrees F
Frequency
60 Hz
Maximum RPM
3,450 RPM
For Use With Potable Systems
No
Discharge Rotation
90 Degrees Increments
Horsepower
2 hp
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Maximum Feet of Head
72 ft
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 84 gpm, Flow Rate @ 60 ft of Head (Maximum) 46 gpm, Maximum Feet of Head 72 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 122 gpm, Flow Rate @ 10 ft of Head (Maximum) 122 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.