Stainless Steel 3/4 HP Centrifugal Pump 115/230V

  • Mfr # 2ZWU2

  • Zoro # G0979702


product price:  $820.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Stainless Steel
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZWU2
Zoro #
G0979702
UPC #
190735242032
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Height
5 7/8 in
Length
13 1/2 in
Max. Dia. Solids
1/2 in
Width
6 5/8 in
Manufacturers Warranty Length
1 yr
Overall Height
5.8 in
Overall Width
6.6 in
Overall Length
14.5 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.5 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Stainless Steel
Max. Pressure - Pumps
24 psi
Max. Head
55 ft
Motor Enclosure - Pumps
Open Dripproof
Max. Pressure
23.80 psi
Agency Compliance
c UL us
Max. Liquid Temp.
200 Degrees F
GPM of Water @ 50 Ft. of Head
22
Impeller Type
Semi Open
Frame
56J
Inlet
1-1/4" NPT
GPM of Water @ 10 Ft. of Head
72
Inlet Pressure
200 psi
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
Motor Type
Capacitor-Start
Bearing Type
Ball
GPM of Water @ 40 Ft. of Head
41
GPM of Water @ 25 Ft. of Head
58
Duty
Continuous
Motor RPM
3450
Port Rotation
4 Position Increments
Amps
11.3/5.6
GPM of Water @ 20 Ft. of Head
63
Hz
60
GPM of Water @ 15 Ft. of Head
67
Best Efficiency Range GPM @ Head
35 to 63 gpm @ 45 to 20 ft
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Outlet
1" NPT
Min. GPM @ Head
22 gpm @ 50 ft
GPM of Water @ 30 Ft. of Head
53
Phase
Single
Max. Specific Gravity
1.0
Seal Material
Viton
Max. Case Pressure
200 psi
HP
3/4
Voltage
115/230
Includes
Manual
Best Efficiency GPM @ Head
47 gpm @ 36 ft
Impeller Material
Stainless Steel
Housing Material
Stainless steel
Max. GPM @ Head
72 gpm @ 10 ft
Motor Enclosure
Open Dripproof
Item
Centrifugal Pump
Standards
cULus Listed
Features
Continuous High Pressure Circulation
Best Efficiency Flow
47 gpm
Horsepower
3/4 hp
Flow Rate @ 10 ft of Head (Maximum)
72 gpm
Duty Cycle
Continuous
Flow Rate @ 40 ft of Head (Maximum)
41 gpm
Discharge Rotation
90 Degrees Increments
Maximum Feet of Head
50 ft
Maximum RPM
3,450 RPM
Specific Gravity (Maximum)
1
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Shut Off Pressure (Maximum)
24 psi
Feet of Head (Minimum)
10 ft
Minimum Flow Rate
22 gpm
Frequency
60 Hz
Flow Rate @ 15 ft of Head (Maximum)
67 gpm
Minimum Media Temperature
40 Degrees F
Flow Rate @ 50 ft of Head (Maximum)
22 gpm
Pump Housing Material
Stainless Steel
Discharge Type
NPT
For Use With Potable Systems
No
Intake Type
NPT
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Impeller Design
Semi-Open
Maximum Flow Rate
72 gpm
Shaft Material
304 Stainless Steel
Seal Type
Mechanical
Maximum Media Temperature
200 Degrees F
Flow Rate @ 20 ft of Head (Maximum)
63 gpm
Nameplate Voltage
115/230V AC
Compatible with Media Type
Non-Flammable Liquids
Flow Rate @ 30 ft of Head (Maximum)
53 gpm
Motor Frame Designation
56J
Best Efficiency Head
36 ft
Volute Material
Stainless Steel

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 41 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 72 gpm, Flow Rate @ 10 ft of Head (Maximum) 72 gpm, Flow Rate @ 15 ft of Head (Maximum) 67 gpm, Flow Rate @ 20 ft of Head (Maximum) 63 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.