Stainless Steel P Handle Hand Truck

  • Mfr # SPHT-500-HD-SS

  • Zoro # G0982591


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52"
Overall Width
22"
Material
Stainless Steel
Color
Silver
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPHT-500-HD-SS
Zoro #
G0982591
UPC #
691215036672
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
52"
Overall Width
22"
Wheel Diameter
10"
Wheel Width
3-1/2 in.
Rear Wheel Width
10 in.
Platform Length
19"

Details

Material
Stainless Steel
Color
Silver
Load Capacity
600 lb
Item
Stainless Steel P Handle Hand Truck
Wheel Type
Pneumatic
Assembled
No
Hand Truck Handle Type
P-Handle
Type
P Handle Hand Trucks
For Use With
The "P" handle Hand Truck is ideal for transporting heavy and awkward loads
Includes
(1) Stainless Steel Heavy Duty P-Handle Truck with Pneumatic Wheels
Wheel Material
Pneumatic
Features
Dollie construction allows user to have one free hand

Description

Stainless Steel P Handle Hand Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.