3/8 in 90° Street Elbow, 316 Stainless Steel, Male x Female NPT, 5,000 psi Max Pressure

  • Mfr # 6-6 SE-SS

  • Zoro # G0992747


product price:  $60.19
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-6 SE-SS
Zoro #
G0992747
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Hex Size
7/8"
Pipe Size
3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
2 3/16 in
Thread Size
3/8-18

Details

Specific Fitting Shape
Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Street Elbow
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Max. Pressure
5600 psi
Specific Pipe Fitting Shape
Street Elbow
Fittings Sub-Category
Elbows
Temp. Range
-425 Degrees to 1200 Degrees F
Application
Air, Natural Gas, Oil
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Material Grade
316
Maximum Operating Pressure
5,000 psi
Fitting Side A Gender
Male
Color
Silver
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Low Lead Compliance Level
Not Compliant

Description

The PARKER - 6-6 SE-SS is a 90 Degree Street Elbow stainless steel pipe fitting that changes flow direction by 90° through its elbow shape. It features one male (street) NPT connection and one female NPT connection, both sized 3/8 inch nominal pipe size with 3/8-18 thread size. Made from 316 stainless steel; suitable for air, natural gas, and oil service per listed applications. Overall length: 2 3/16 in; enables direct connection between MNPT and FNPT ends without requiring a short nipple. The fitting is rated for a maximum operating pressure of 5,000 psi and can operate within a temperature range of -425 to 1200 Degrees F. It complies with ANSI B31.1, ANSI B31.3, and ANSI B1.20.1 standards. Key Features:

  • Material: 316 Stainless Steel
  • Connection Type: MNPT x FNPT (Male NPT to Female NPT)
  • Nominal Pipe Size: 3/8 in on both ends
  • Thread Size: 3/8-18
  • Maximum Operating Pressure: 5,000 psi
  • Temperature Range: -425 to 1200 Degrees F
  • Hex Size: 7/8 in for wrenching
  • Overall Length: 2 3/16 in
  • Pre-Applied Thread Sealant: No
  • Seal Included: No
  • Applications: Air, Natural Gas, Oil
  • Product Standards: ANSI B31.1; ANSI B31.3; ANSI B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.