StainlessSteel, Straight, 3/4"x1/4"NPT
- Mfr # 12-1/4 F5OG-SS
- Zoro # G400689840
Key Features
Specifications
Details
- MFR #
- 12-1/4 F5OG-SS
- Zoro #
- G400689840
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Color
- Silver
- Standards
- ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Application
- Oils
- Includes Seal
- Yes
- Material Grade
- 316
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 6,000 psi
- Seal Material
- NBR
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Outside Diameter
- 1 1/16 in
- Overall Length
- 1 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
The PARKER - 12-1/4 F5OG-SS is a stainless steel adapter intended for connecting components with different connection types and sizes, specifically featuring a male SAE side (3/4 in nominal pipe size with a 1-1/16 in outside diameter) and a female NPTF side (1/4 in). Made from grade 316 stainless steel, it is constructed from grade 316 stainless steel, which provides corrosion resistance. It is rated for operation at a maximum pressure of 6,000 psi. This adapter provides a transition between different thread standards, which is useful in process, plumbing, and industrial systems where connection standards are specified.
Key Features:
- Material Grade: 316 stainless steel, ensuring corrosion resistance.
- Application: Hydraulic Fluid, suitable for conveying hydraulic liquids within specified conditions.
- Overall Length: 1 in, indicating its physical size for system integration.
- Fitting Side A: Male SAE connection with a 3/4 in nominal pipe size and a 1-1/16 in outside diameter.
- Fitting Side A Type: SAE; Threaded connection type.
- Fitting Side B: Female NPTF connection with a 1/4 in nominal pipe size.
- Fitting Side B Type: NPTF; thread standard for high-precision fittings.
- Hex Size: 1-1/4 in, facilitating wrenching and installation.
- Includes Seal: Yes, with a nitrile seal for leak-tight operation.
- Includes Pre-Applied Thread Sealant: No, sealant must be applied separately.
- Standards: ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476, indicating compliance with recognized industry specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.