100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # 1207R1824A6E12B4C1P6

  • Zoro # G0997057


product price:  $527.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
12 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1207R1824A6E12B4C1P6
Zoro #
G0997057
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
12 in
Platform Width
16 in
Overall Height
100 in
Bottom Width
24 in
Base Depth
69 in
Handrail Height
2.5 ft
Step Width
16 in
Overall Width
24 in
Step Depth
7 in
Overall Depth
69 in
Base Length
69 in
Base Width
24 in
Reach Height - Maximum
12.4 ft
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
7
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Handrails Included
Yes
Ladder Tread
Perforated
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Climbing Angle
50 Degrees
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Assembled
Finish
Powder Coated
Weight
125 lb
Series
Series 1200
Casters Included
(2) Rigid, (2) Swivel
Assembly
Assembled
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Folding
Not Foldable
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Tread Type
Perforated
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.3 ft, Number of Steps 7, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 12 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 69 in, Overall Width 24 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.