70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 4TR26A3E20B8D3C1P6

  • Zoro # G1000566


product price:  $574.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4TR26A3E20B8D3C1P6
Zoro #
G1000566
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
70 in
Bottom Width
28 in
Base Depth
47 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
28 in
Step Width
24 in
Overall Depth
47 in
Reach Height - Maximum
9.9 ft
Base Length
47 in
Caster Diameter
4 in
Base Width
28 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
4
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Handrails Included
Yes
Assembled/Unassembled
Assembled
Ladder Tread
Serrated
Ladder Actuation
None
Climbing Angle
59 Degrees
Finish
Powder Coated
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
Yes
Color
Gray
Includes
Removable Rear Chain
Weight
77 lb
Series
Tilt-n-Roll
Tread Type
Serrated
Folding
Not Foldable
Ladder Type
Tilt and Roll Ladder
Load Capacity - Maximum
450 lb
Assembly
Assembled
Exit Direction
Forward, Rear
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Casters Included
(2) Rigid

Description

Tilt and Roll Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 47 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.