1-1/2" FNPT Polypropylene Ball Valve Inline

  • Mfr # V150

  • Zoro # G1006923


product price:  $42.49
/ea

Key Features

Ball Material
Polypropylene
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V150
Zoro #
G1006923
UPC #
791206021882
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
4.59 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Handle Length
6 in

Details

Ball Material
Polypropylene
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Type
Self-Lubricating
Ball Valve Product Group
Manual
Max. Pressure
150 PSI CWP
Handle Type
Lever
Stem Material
Polypropylene
Body Material
Plastic
Temp. Range
Up to 150 Degrees F
Handle Material
Polypropylene
Seat Material
PTFE
Seal Material
FKM
Type
Three Piece
Connection Type - Side 1
NPT
Vacuum Service Rating
Not Available
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
Not Available
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
Color - Valve Handle
Yellow
Connection Type - Side 2
NPT
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
150 Degrees F
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated

Description

1-1/2" Full Port Valve
•Ball is diamond turned, after molding, to make it spherically perfect, which provides precise contact between ball and seats.
•FKM seals.
•Precision molded polypropylene is reinforced with fiberglass for additional strength.
•PTFE self-lubricating stem bush­:ings and seats cannot stick or bind.
•Self-aligning ball moves freely against the PTFE seats for smooth operation. The valve opens and closes with very little pressure onthe handle.
•Stainless steel bolts.
•Maximum 225 PSI

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.