Manual 2-Way Ball Valve, BSPT, Brass

  • Mfr # ZUSA-VLV-201

  • Zoro # G100716006


product price:  $292.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Zinc-Plated Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-VLV-201
Zoro #
G100716006
UPC #
193005312336
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
4.69 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Ball Material
Zinc-Plated Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FBSPT x FBSPT
Item
Manual Two-Way Ball Valve
Handle Type
Lever
Seal Material
PTFE
Seat Material
PTFE
Stem Type
Blowout Resistant
Temp. Range
0 Degrees to 210 Degrees F
Features
Brass Threaded Ball Valves
Handle Material
Chrome-Plated Brass
Stem Material
Brass
Standards
UL Listed
Body Material
Brass
Hose I.D.
2 in
Max. Pressure
600 PSI
Vacuum Service Rating
19.69 in Hg
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Maximum Pressure - Steam
150 PSI
Color - Valve Handle
Orange
Operating Temperature - Maximum
210 Degrees F
Operating Temperature - Minimum
0 Degrees F
Connection Type - Side 2
BSPT
Connection Type - Side 1
BSPT
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
360
Vented Ball Valve
Vented
Handle - Locking
Non-Locking

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 19.69 in Hg, Ball Material Zinc-Plated Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.