1/2" x 7" Black Pipe Nipple Sch 80

  • Mfr # 90411

  • Zoro # G1010265


product price:  $5.59
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
7 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90411
Zoro #
G1010265
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
7 in
Wall Thickness
0.141 in
Pipe Size (Fittings)
1/2"
Outside Dia.
53/64 in
Nominal Pipe Size
1/2 in
Inside Diameter
1/2 in
Outside Diameter
53/64 in
Overall Length
7 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Metal Detectable
Yes
Pipe Fitting Schedule/Class
Schedule 80
Max. Steam Pressure
4156 psi WSP @ 650 Degrees F
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Material
Metal
Item
Black Pipe Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT
Side B Connection Type
Threaded
Manufacture Location
Globally Sourced
Side B Gender
Male
Side A Connection Type
Threaded
Material
Steel
Thread Configuration
Threaded on Both Ends
Maximum Operating Temperature
600 Degrees F
Maximum Steam Pressure
4156 psi @ 650 Degrees F
Side B Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F
Side A Thread Type
NPT
Fitting Compatibility
Class 300
Metal Pipe Construction
Seamless
Gravity Flow
No
Maximum Operating Pressure
300 psi @ 150 Degrees F
Schedule
Schedule 80
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Finish/Coating
Black
Side A Gender
Male

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 4,156 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.