Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/2", BSPTxBSPT, 4"
- Mfr # ZUSA-PF-15486
- Zoro # G004252853
product price:Â
$
41.89
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side A Gender
Male
Material Grade
304
Material
Stainless Steel
Outside Diameter
27/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15486
- Zoro #
- G004252853
- UPC #
- 193005642877
- Country of Origin
- China
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Gender
- Male
- Material Grade
- 304
- Material
- Stainless Steel
- Side B Gender
- Male
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Fitting Compatibility
- Class 300
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Standards
- ASTM A312
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- BSPT
- Item
- Pipe Nipple
- Side A Thread Type
- BSPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Schedule
- Schedule 80
- Metal Pipe Construction
- Welded
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
Dimensions
- Outside Diameter
- 27/32 in
- Wall Thickness
- 0.147 in
- Inside Diameter
- 5/8 in
- Overall Length
- 4 in
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
PipeNipple,SS,1/2",BSPTxBSPT,4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.