Chemical Resistant Gloves, Foam, Palm, 3 Abrasion Level, Purple/Black, XL, 12 PK
Mfr # 56-426/XL
Zoro # G1010561
product price:Â $139.99
/pk 12, $11.67/ea
Free Shipping & Returns
Key Features
Color
Purple/Black
Glove Coating Material
Microporous Nitrile
Glove Materials
Nylon
Glove Length
9-1/2"
Latex-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56-426/XL
Zoro #
G1010561
UPC #
616314117145
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL
Glove Length
9-1/2"
Thickness
15 ga
Glove Length Style
Standard
Size- Numeric
10
Size - Numeric
10
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.