Butterfly Valve, Flanged, 12 In, Locking
Mfr # 2012-CD4B5N-L1-1
Zoro # G1017177
product price:Â $2,753.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Style
Flanged
Body Material
Cast Iron ASTM A126
Pipe Size
12 in
Max. Water Pressure
150 psi
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2012-CD4B5N-L1-1
Zoro #
G1017177
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
12 in
Bolt Circle Dia.
7/8 in
Nominal Valve Size
12 in
Details
Item
Butterfly Valve
Style
Flanged
Body Material
Cast Iron ASTM A126
Max. Water Pressure
150 psi
Handle Type
Lever
Liner Material
Buna-N
Temp. Range
-32 to 210 Degrees F
Standards
AWWA C504, AWWA C516, NSF 372
Number of Bolt Holes
12
Disc Material
Ductile Iron
Coefficient of Volume (Cv)
6,550
Connection Type
Lug
Operating Temperature - Minimum
-32 Degrees F
Operating Temperature - Maximum
210 Degrees F
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
For Media
Water
Number of Flange Bolt Holes
12
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
2000
Description
Butterfly Valve, Flanged Style, Body Material Cast Iron ASTM A126, Max. Water Pressure 150 psi, Pipe Size 12 in, Temp. Range -32 to 210 Degrees F, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Lever, Number of Bolt Holes 12, Bolt Circle Dia. 7/8 in, Standards AWWA C504, AWWA C516, NSF 372
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.