Cast Iron 2 HP Centrifugal Pump 208-230/460V

  • Mfr # 2ZXN7

  • Zoro # G1020415


product price:  $913.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZXN7
Zoro #
G1020415
UPC #
190735242797
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Width
8 3/4 in
Length
16 1/2 in
Max. Dia. Solids
5/16 in
Height
9 in
Manufacturers Warranty Length
1 yr
Overall Length
16.4 in
Overall Width
8.8 in
Overall Height
8.9 in
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.31 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
110 ft
Max. Pressure - Pumps
47 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Includes
Manual
GPM of Water @ 70 Ft. of Head
54
Item
Centrifugal Pump
Motor Type
TEFC
Seal Material
Viton
Phase
Three
Impeller Type
Closed
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 90 Ft. of Head
32
GPM of Water @ 40 Ft. of Head
78
Agency Compliance
UL Approval in Motor
GPM of Water @ 20 Ft. of Head
90
GPM of Water @ 60 Ft. of Head
62
GPM of Water @ 50 Ft. of Head
71
Amps
6.0-5.8/2.9
GPM of Water @ 30 Ft. of Head
85
Max. Pressure
47 psi
Inlet Pressure
200 psi
Motor RPM
3,450 RPM
GPM of Water @ 80 Ft. of Head
43
Max. Case Pressure
200 psi
HP
2
Duty
Continuous
Voltage
208-230/460VAC
Bearing Type
Ball
Inlet
1-1/2"
Max. Specific Gravity
1.0
Best Efficiency GPM @ Head
54 @ 70 ft
GPM of Water @ 25 Ft. of Head
87
Wetted Materials
Brass, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
GPM of Water @ 15 Ft. of Head
92
Hz
60
Outlet
1-1/4"
Frame
56J
Port Rotation
4 Position Increments
Max. Liquid Temp.
200 Degrees F
GPM of Water @ 10 Ft. of Head
94
Housing Material
Cast iron
Impeller Material
Brass
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Features
Continuous High Pressure Circulation
Standards
UL Listed (Motor Only)
Flow Rate @ 50 ft of Head (Maximum)
71 gpm
Horsepower
2 hp
Compatible with Media Type
Non-Flammable Liquids
Duty Cycle
Continuous
Feet of Head (Minimum)
10 ft
Flow Rate @ 40 ft of Head (Maximum)
78 gpm
Flow Rate @ 60 ft of Head (Maximum)
62 gpm
Maximum Media Temperature
200 Degrees F
Intake Type
NPT
Maximum RPM
3,450 RPM
Specific Gravity (Maximum)
1
Flow Rate @ 15 ft of Head (Maximum)
92 gpm
Discharge Rotation
90 Degrees Increments
Discharge Type
NPT
Flow Rate @ 10 ft of Head (Maximum)
94 gpm
Frequency
60 Hz
Flow Rate @ 20 ft of Head (Maximum)
90 gpm
Flow Rate @ 90 ft of Head (Maximum)
32 gpm
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Pump Housing Material
Cast Iron
Flow Rate @ 80 ft of Head (Maximum)
43 gpm
Flow Rate @ 30 ft of Head (Maximum)
85 gpm
Motor Frame Designation
56J
Impeller Design
Closed
Seal Type
Mechanical
Best Efficiency Flow
54 gpm
Flow Rate @ 70 ft of Head (Maximum)
54 gpm
Nameplate Voltage
230/460V AC
Minimum Media Temperature
40 Degrees F
Maximum Feet of Head
110 ft
Wetted Material
Brass, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Shaft Material
Stainless Steel
Shut Off Pressure (Maximum)
47 psi
Best Efficiency Head
70 ft
For Use With Potable Systems
No
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 78 gpm, Flow Rate @ 60 ft of Head (Maximum) 62 gpm, Flow Rate @ 80 ft of Head (Maximum) 43 gpm, Maximum Feet of Head 110 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 10 ft of Head (Maximum) 94 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.