Legrand
Internal Elbow, Ivory, Elbows
Mfr # 40N2F17V
Zoro # G1021456
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CableSmart 40N2
- Color Ivory
- Material Non-Metallic
- Length 4 1/2 in
- Width 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 2kVA, 7.18 In. H (31EH10)
- RACO Electrical Box Cover, 6225, Flush Cover (6225)
- MERSEN Fuse Block, US6J Series, J UL Class, 31 to 60A, 600V AC/DC, 3 Poles, Pressure Plate (US6J3I)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- LEGRAND Divider Clip, White, Steel, Clips (4001DA)
- LEGRAND Internal Elbow, Gray, Steel, Elbows (G4017)
- LEGRAND Device Bracket, Steel, 4000 Series (V4050)
- LEGRAND Raceway, Series 400, 5 ft., Ivory (400BAC)
- LEGRAND Shallow Device Box, Ivory, Steel, Boxes (V5747)
- LEGRAND Cover, Ivory, Steel, 2400 Series, Covers (V2400C)
- LEGRAND Blank End, Gray, Steel, Ends (G4010B)
- Legrand Raceways