
Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK
Mfr # 61788
Zoro # G102505172
product price:Â $6.35
/pk 30, $0.21/ea
Sold in multiples of 2 for $12.70
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61788
Zoro #
G102505172
UPC #
738287617887
Country of Origin
China
Dimensions
Screw Size
#8
Fastener Length
1-1/4 in
Thread Length
Partial
Diameter
#8
Length 1
1-1/4"
Drill Size
5/64" Hole
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.